Learn More
Labplas Twirl'EM Environmentally Friendly Sterile Sampling Bags, SafetyTabs: Printed Body Closure With 2 Round Wires
An economical and timesaving green alternative to cleaning and storing reusable rigid containers
Manufacturer: Labplas EFR7012E
Description
- Environmentally friendly
- Sterile
- Fully biodegradable LDPE plastic tubing
- Can be heated to 240°C for sterility
- Large bag mouth opening
- Easy pull tabs to open and close the bag
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
178mm | |
7 in. | |
1650mL | |
PE (Polyethylene) | |
Printed body | |
12 in. |
3 mil | |
55 oz. | |
305mm | |
Closure with one round and one flat wire | |
12 x 7 in. (305 x 178mm) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.