Thermo Scientific™ Labquake™ Tube Shaker/Rotators

Mix blood samples, prepare homogenous dispersions and perform liquid-liquid extractions withThermo Scientific™ Labquake™ Tube Shaker/Rotators.

Manufacturer: Thermo Scientific™ T400110Q

 View more versions of this product

Catalog No. 13-687-11Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Type Rotators,Shakers
    Speed 8rpm
    Width (English) 6.5 in.
    Length (Metric) 27.9cm
    Tube Capacity 22 x 10mL
    Oscillation up to 90°
    Height (English) 6 in.
    Length (English) 11 in.
    Height (Metric) 15.2cm
    Width (Metric) 16.5cm
    Voltage 120V
    Shipping Weight (English) 5 lb.
    Shipping Weight (Metric) 2.3kg
    Hertz 50/60Hz
    Description Double-deck tray
    Certifications/Compliance CSA
    Dimensions (L x W x H) 11 x 6.5 x 6 in. (27.9 x 16.5 x 15.2cm)
    Electrical Requirements 120V 50/60Hz

    Mix blood samples, prepare homogenous dispersions and perform liquid-liquid extractions withThermo Scientific™ Labquake™ Tube Shaker/Rotators, which offer the ultimate in versatility at an affordable price. The tube shaker/rotator accommodates many tube sizes 0.3 to 1.18 in. (10 to 30mm), including Vacutainer™ tubes and 1.5mL microcentrifuge tubes. Choice of clip bar, double deck or combination models.

    Clip Bar Models:

    • Continuous rotation at 8rpm, or oscillating action at 22 to 70 reversals/min. (depending on angle)
    Double Deck Tray Models:

    • Oscillating action at 22 to 70 reversals/min. (depending on angle)
    Combination Models:

    • Interchangeable removable double deck trays with clip bar

    Ordering Information:

    Labquake Tube Shaker/Rotators are available either with clip bar, with double-deck tray, or with a combination of both; please order accordingly.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit