Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Labquake™ Tube Shaker/Rotators

Mix blood samples, prepare homogenous dispersions and perform liquid-liquid extractions withThermo Scientific™ Labquake™ Tube Shaker/Rotators.

Specifications

Height (English) 6 in.
Height (Metric) 15.2cm
Hertz 50/60Hz
View More Specs

Products 1
Catalog Number Mfr. No. Description Tube Capacity Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Description Tube Capacity Electrical Requirements Price Quantity & Availability  
13-687-12Q
Accessories View Documents
Thermo Scientific™
415110Q
Clip bar 32x 10 to 19mm 120V 50/60Hz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Mix blood samples, prepare homogenous dispersions and perform liquid-liquid extractions withThermo Scientific™ Labquake™ Tube Shaker/Rotators, which offer the ultimate in versatility at an affordable price. The tube shaker/rotator accommodates many tube sizes 0.3 to 1.18 in. (10 to 30mm), including Vacutainer™ tubes and 1.5mL microcentrifuge tubes. Choice of clip bar, double deck or combination models.

Clip Bar Models:
  • Continuous rotation at 8rpm, or oscillating action at 22 to 70 reversals/min. (depending on angle)
Double Deck Tray Models:
  • Oscillating action at 22 to 70 reversals/min. (depending on angle)
Combination Models:
  • Interchangeable removable double deck trays with clip bar

Ordering Information:

Labquake Tube Shaker/Rotators are available either with clip bar, with double-deck tray, or with a combination of both; please order accordingly.

Specifications

Specifications

6 in.
15.2cm
50/60Hz
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit