Thermo Scientific™ Labserv Polypropylene Centrifuge Tubes

Sterile tubes with graduated divisions

Manufacturer: Thermo Scientific™ 14955160

 View more versions of this product

Catalog No. 14-955-160

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Max. RCF 12,000xG
    Certifications/Compliance DNase/RNase and pyrogen free
    Product Type Centrifuge Type
    Capacity 15mL
    Sterile Yes
    Closure Type Flat screw top
    Graduations 1mL
    Material Polypropylene
    Packaging Sleeve

    • Made from polypropylene
    • DNase/RNase and pyrogen free
    • RCF rating of 12,000xG
    • Available in rack or sleeve

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit