Thermo Scientific™ Labserv Polystyrene Serological Pipets

Color-coded sterile pipets with graduated divisions

Manufacturer: Thermo Scientific™ 14955155

 View more versions of this product

Catalog No. 14-955-155

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Serological pipet
    Capacity 5mL
    Item Description Serological pipet
    Subdivision 1/10
    Material Polystyrene
    Aspirator Plug 5mL
    Sterile Yes
    Color Code Blue
    Packaging Plastic and paper

    Sterile, color-coded Thermo Scientific™ Labserv pipets feature graduated divisions. Pyrogen-free.

    • Made from polystyrene
    • Individually wrapped with paper and plastic
    • Available in capacities from 1mL to 50m
    • /ul>

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit