Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ LABXPERT™ FreezerBondz Labels
For Brady TLS 2200 and PC Link Printers
Supplier: Brady™ X125490
Description
- Withstand liquid nitrogen to -196°C (-321°F) , freezer to -80°C (-112°F), and autoclave to +121°C (+250°F)
- Matte white with permanent acrylic adhesive
- Will adhere to a frozen or frosted surface without the need to scrape or dry the vial before placement of the label
- Suitable for glass and polypropylene surfaces
To be assured that label stays secured when placed back into storage, label should wrap around the vial and slightly overlap itself.
Specifications
RoHS 2002/618/EC, MCV RoHS 2002895/EC | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
225/Pk. | |
-196°C to +130 °C | |
1 in. | |
1.75 in. |
Surface Mount | |
Black, White | |
Label | |
Label | |
LabXpert™ Printer | |
Rectangle | |
0.053 mm | |
25.40 mm | |
4.44 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction