Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady LABXPERT StainerBondz Polyester Microscope Slide Labels
StainerBondz Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance
Manufacturer: Brady X97481
Description
- Made of B-481 material and coupled with R6400 series ribbon
- White matte polyester
- Remains resistant when exposed to xylene and other chemicals commonly used in the slide staining process
- Bar codes remain readable and labels stay adhered to the slide
- No print removal, no label buckling, and no discoloration
- Brady IP enabled
Applications:
Slide Label Identification
Specifications
Slide Label | |
Black, White | |
StainerBondz labels for the LABXPERT Printer | |
General identification, Slide label ID | |
2.28 cm | |
Square | |
0.084 mm | |
350/Pk. | |
Matte | |
2.28 cm |
Acrylic, Permanent | |
RoHS 2002/95/EC, MCV 2005/618/EC | |
0.9 in. | |
LabXpert™ Printer and RoHS directive | |
1 | |
-80 °C to 130 °C | |
Polyester | |
Label | |
0.9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title