Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LABXPERT™ StainerBondz™ Polyester Microscope Slide Labels

StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance

Manufacturer:  Brady™ X195481

 View more versions of this product

Catalog No. 22-500-860


Add to cart

Description

Description

  • Made of B-481 material and coupled with R6400 series ribbon
  • White matte polyester
  • Remains resistant when exposed to xylene and other chemicals commonly used in the slide staining process
  • Bar codes remain readable and labels stay adhered to the slide
  • No print removal, no label buckling, and no discoloration
  • Brady IP™ enabled

Applications:

Slide Label Identification

Specifications

Specifications

Slide Label
Black, White
StainerBondz labels for the LABXPERT Printer
General identification, Slide label ID
22.86 mm
-80 °C to 130 °C
Polyester
Label
0.375 in.
Acrylic, Permanent
RoHS 2002/95/EC, MCV 2005/618/EC
0.9 in.
LabXpert™ Printer and RoHS directive
Rectangle
0.084 mm
400/Pk.
Matte
0.95 cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit