LaCrosse Meta-Pac 12-in. Work Boots

Manufacturer: LACROSSE SAFETY & INDUSTRIAL 2280409

 View more versions of this product

Catalog No. 19-077-680

  Check Availability
Add to Cart

    Specifications

    Guard Metatarsal
    Heel Style Contoured
    Resistant Ozone and abrasion resistant
    Shank Material Fiberglass
    Toe Material Steel
    Weight (Metric) 2.85kg
    Color Black
    Size 9
    Certifications/Compliance ASTM F2413-11 M I/75 C/75 EH PR MT
    Liner Material Nylon
    Sole Features Trac-lite outsole, Steel midsole and removable insole for cushioning comfort
    Waterproof Yes
    Weight (English) 6.3 lb.
    Material Rubber
    Height (English) 12 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit