LaCrosse Quad Comfort 4 x 6 Steel Toe Work Boots

Manufacturer: LACROSSE SAFETY & INDUSTRIAL 460002 10.5W

 View more versions of this product

Catalog No. 19-077-751

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance ASTM F2413-11 M I/75 C/75 EH
    Height (English) 6 in.
    Liner Material Nylon knit
    Tread Style Smooth minimal
    Waterproof Yes
    Weight (English) 4 lb.
    Weight (Metric) 1.81kg
    Color Brown
    Size 10.5W
    Gender Male
    Shank Material Nylon
    Sole Features Rubber, slip resistant Quad outsole
    Toe Material Steel
    Material Full Grain Leather
    For Use With (Application) For reliable traction and solid footing on a variety of terrains

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit