Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaCrosse™ Quad Comfort 4 x 8 Steel Toe Work Boots
Supplier: LaCrosse™ 480002 13W
This item is not returnable.
View return policy
Specifications
ASTM F2413-05 M I/75 C/75 EH | |
Metal | |
8 in. | |
Leather | |
13W | |
Steel | |
4 lb. | |
Yes |
Brown | |
General purpose work | |
Hyper-dri™ | |
Nylon | |
Direct attach (chemically bonded) | |
Smooth minimal | |
1.81 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction