Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lakeland Industries Gloves for Interceptor™ Protective Suits

Click to view available options
Length (English):
11 in.
Length (Metric):
2.5 cm
27.9 cm
Material:
Butyl
Viton™
This item is not returnable. View return policy
This item is not returnable. View return policy

Glove options for Interceptor™ Level A and B chemical protective suits

  • Choose from 1 in. or 11 in. length
  • Butyl or Viton™
  • Specifically for Interceptor Type A or B chemical protective suits
Material Butyl
Thickness (English) 25 mil
Thickness (Metric) 0.63 mm
For Use With (Application) interceptor™ level A and B chemical suits
For Use With (Equipment) Interceptor™ level A and B chemical suits
Length (English) 11 in.
Length (Metric) 2.5 cm