Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lakeland Industries Gloves for Interceptor™ Protective Suits
Click to view available options
Length (English):
11 in.
Length (Metric):
2.5 cm
27.9 cm
Material:
Butyl
Viton™
Description
- Choose from 1 in. or 11 in. length
- Butyl or Viton™
- Specifically for Interceptor Type A or B chemical protective suits
Specifications
Material | Viton™ |
For Use With (Application) | interceptor™ level A and B chemical suits |
For Use With (Equipment) | Interceptor™ level A and B chemical suits |
Length (English) | 11 in. |
Length (Metric) | 27.9 cm |