Lakeside™ Guardrail Utility Cart

The protective guardrail of the Lakeside Guardrail Utility Cart helps eliminate spills and breakage of materials.

Manufacturer: Lakeside™ 526

 View more versions of this product

Catalog No. 11-954-751

  Check Availability
Add to Cart

    Specifications

    Height (English) 33.75 in.
    Height (Metric) 85.72cm
    Length (English) 31 in.
    Width (English) 19 in.
    Width (Metric) 48.26cm
    Dimensions (L x W x H) 31 x 19 x 33.75 in. (78.74 x 48.26 x 85.72cm)
    Load Bearing Capacity (English) 500 lb.
    Load Bearing Capacity (Metric) 230kg
    For Use With (Application) Ideal for any situation where transporting items which could fall off the cart easily
    Capacity 230kg, 500 lb.
    Length (Metric) 78.74cm
    Product Type Guardrail utility cart
    No. of Shelves 3
    Includes 4 in. dia. rubber swivel casters
    Material Stainless Steel
    Shelf Material Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit