Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Laminating Pouches, Header: CAUTION
Effectively setup or restock laminator system.
$176.00
Specifications
Product Type | Laminating Pouch |
---|---|
Color | Clear |
Description | Holes Included |
Shape | Rectangle |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-104-521
|
Brady™
23360 |
20.3 x 27.9 cm (W x H) |
Pack of 10 for $176.00
|
|
|||||
19-104-525
|
Brady™
23364 |
11 x 15 in. (W x H) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Made of durable polyester
- Available clear or with OSHA headers
- Have holes in each corner for easy mounting
- Pouch size: 10 mil. thick (5 mil./side)
Specifications
Laminating Pouch | |
Clear | |
Holes Included | |
Rectangle |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title