Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lanthanum Aluminum Oxide Substrate, 10 x 10 x 0.5mm, Polished One Side, 100 Orientation, Alfa Aesar™
Click to view available options
Quantity:
1 ea.
5 ea.
Specifications
Solubility Information | Soluble in phosphorous acid (at >150°C). Insoluble in mineral acid ( at 25°C) and water. |
Physical Form | Plate |
Odor | Odorless |
Color | Brown-Yellow |
Quantity | 1 ea. |
Chemical Name or Material | Lanthanum Aluminum Oxide Substrate, Polished One Side |
Safety and Handling
TSCA : No
Recommended Storage : Ambient temperatures