Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lanx Flame-Resistant Chemical Protective Overgarment Jacket

Catalog Number 191300208
Click to view available options
Color:
Navy
Olive Drab
Size:
Small
Medium
Large
X-Large
2X-Large
Style:
Extra short
Long
Regular
Short
Standard length
This item is not returnable. View return policy
This item is not returnable. View return policy

Absorbent, durable, air permeable, user comfortable garments

Size Large
Material Composite Fabric
Color Olive Drab
Certifications/Compliance ASTM D1777
Resistance Flame, chemical
Style Regular
Size (English) Chest 43 to 49 in.
Size (Metric) Chest 109.22 to 124.46 cm
Thickness 1.5 mm
Length (English) 69 to 74 in.
Length (Metric) 175.26 to 187.96 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit