Lanx Standard Chemical Protective Overgarment Jacket

Absorbent, durable, air permeable, user comfortable garments

Manufacturer: Lanx Fabric Systems CPO-NFR-J-ML-WHITE

 View more versions of this product

Catalog No. 19-130-0131

  Check Availability
Add to Cart

    Specifications

    Size Medium
    Material Fabric
    Thickness 1.5mm
    Length (English) 74 to 78 in.
    Length (Metric) 187.96 to 198.12cm
    Size (English) Chest 37 to 43 in.
    Size (Metric) Chest 93.98 to 109.22cm
    Style Long
    Certifications/Compliance ASTM D1777
    Color White
    Construction Composite Fabric

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit