Lanx Standard Chemical Protective Overgarment Pants

Absorbent, durable, air permeable, user comfortable garments

Manufacturer: Lanx Fabric Systems CPO-NFR-P-ML-WHITE

 View more versions of this product

Catalog No. 19-130-0176

  Check Availability
Add to Cart

    Specifications

    Material Composite Fabric
    Size (Metric) Waist 83.82 to 99.06cm
    Size Medium-long
    Color White
    Certifications/Compliance ASTM D1777
    Construction Composite Fabric
    Thickness 1.5mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit