Learn More
Brady™ Large Enclosed Lockout Station with Components, Padlocks, and Tags
Lockout Stations are a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. The Brady™ Enclosed Lockout Station is constructed of sturdy white polystyrene with predrilled holes for easy wall mounting. Pegboard-style holes for hooks drilled into back (6 hooks supplied standard).
Supplier: Brady™ 99704
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Lockout Station withTranslucent Door | |
Polystyrene | |
LOCKOUT STATION | |
(12) 0.75 in shackle red kd steel padlock; (2) lockout hasps; (25) lockout tag; 1 to 2.5 in gate valve lockout; 1 to 6.5 in adjustable gate valve lockout; 110 v plug lockout; 3-in-1 plug lockout; all purpose cable lockout; small ball valve lockout; universal valve lockout | |
1 Kit |
Red on White | |
5 x 19.5 x 26 in. | |
26 in. | |
5 in. | |
19.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.