Large Nylon Clamps

Manufacturer: HARVARD APPARATUS INC 53 2110W

 View more versions of this product

Catalog No. 05-886-10

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Length (English) Opening 3.33 in.
    Temperature (English) Resistant 430°F
    Includes Male connector
    Length (Metric) Opening 8.45cm
    Product Type Stronghold Clamp
    Material Nylon
    Clamp Size Large
    Color White
    For Use With (Equipment) BTX Harvard apparatus
    Temperature (Metric) Resistant 221°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit