Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Large Self-Laminating Blank Tags
Prevent your text from smearing or smudging in some of the harshest environments. Brady™ Large Self-Laminating Blank Tags are durable one-sided tags with a write-on area that accepts most marking pens.
$76.00 - $134.00
Specifications
Quantity | 25/Pk. |
---|---|
Material | Polyester |
Includes | (25) nylon fasteners |
Shape | Rectangle |
Waterproof | Water-resistant |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-112-950
|
Brady™
102009 |
White | 3.25 x 5 in. |
Pack of 25 for $76.00
|
|
||||
19-112-951
|
Brady™
102010 |
Yellow | 3.25 x 5 in. |
Pack of 25 for $134.00
|
|
||||
19-112-952
|
Brady™
102011 |
Red | 3.25 x 5 in. |
Pack of 25 for $129.00
|
|
||||
19-112-956
|
Brady™
102017 |
Yellow | 2.5 x 5 in. |
Pack of 25 for $107.00
|
|
||||
19-112-953
|
Brady™
102012 |
Green | 3.25 x 5 in. |
Pack of 25 for $81.00
|
|
||||
19-112-955
|
Brady™
102016 |
White | 2.5 x 5 in. |
Pack of 25 for $112.00
|
|
||||
19-112-954
|
Brady™
102013 |
Blue | 3.25 x 5 in. |
Pack of 25 for $129.00
|
|
||||
Description
- Polyester tags provide identification solutions for almost any environment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are water-resistant
Specifications
25/Pk. | |
(25) nylon fasteners | |
Water-resistant |
Polyester | |
Rectangle |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title