Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph Larger Capacity Autoclaves
SDP

Free standing autoclaves with stainless steel cabinets that successfully meet the most stringent sterilization requirements posed by demanding facilities throughout the world.

Manufacturer:  Heidolph 019250756

 View more versions of this product

Catalog No. 13-890-133


Add to cart

Description

Description

  • Manufactured using reliable, non-proprietary components
  • Designed to cover a large field of applications in laboratories and research facilities serving the academic, biotechnological, food, and animal care markets
  • Standard features include multi-color touch screen panel, built-in memory, internal battery backup, and multiple access levels for added security
  • Fully jacketed chamber and doors are constructed from long lasting 316L grade stainless steel material with superior corrosion resistance
  • Autoclave doors are designed with a number of independent mechanical and digital safety features
  • Piping, fittings, and components are available for clean steam applications to use for tissue culture work, sterile water preparation and other special processes
  • Steam is provided to the autoclave from an electric carbon steel steam generator
  • Air removal is achieved by evacuating air from the chamber with a water ejector vacuum pump
  • Includes 14 pre-set programs (up to 20 customizable) that range in temperature from 105°C to 137°C
  • Standard programs are set to handle: Sterilization of Liquids, Gravity Cycles, Prevacuum Cycles, Air Removal and Vacuum Leak (Test Programs)
  • Built-in printer provides real-time cycle data including the pressure, temperature, change of phase, alarms and a summary at the end of the cycle
Specifications

Specifications

Single Door/Manual Hinged (Swing Out)
160 L
19.5 in.
50 cm
Liquids, Glassware, Utensils (Wrapped or Unwrapped), and Solids
62.5 in.
113.665 cm
Autoclave
105°C to 137°C
1425 kg
Built-in Carbon Steel Electric Steam Generator (20 kW)
Alphanumeric, Thermal (Built-in)
2
5.6504 ft.3
19.5 x 29.5 in. (Chamber)
29.5 in.
Sterilization
44.75 in.
158.75 cm
5075 HSG
221°F to 278°F
935 lb.
3-Phase, 208/480 V
Stainless Steel (316L)(Chamber), Copper Coil (Jacket)
Non-sterile
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit