Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph Larger Capacity Autoclaves

Free standing autoclaves with stainless steel cabinets that successfully meet the most stringent sterilization requirements posed by demanding facilities throughout the world.
$63200.00 - $72250.00
Specifications
Electrical Requirements | 3-Phase, 208/480 V |
---|---|
Printer | Alphanumeric, Thermal (Built-in) |
No. of Shelves | 2 |
For Use With (Application) | Sterilization |
For Use With (Equipment) | Liquids, Glassware, Utensils (Wrapped or Unwrapped), and Solids |
Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
13-890-134
![]() |
Heidolph
019244728 |
120 L | 4472 ECP-V |
Each for $69,550.00
|
|
13-890-133
![]() |
Heidolph
019250756 |
160 L | 5075 HSG |
Each for $63,200.00
|
|
13-890-135
![]() |
Heidolph
019255968 |
250 L | 5596 ECP-V |
Each for $72,250.00
|
|
13-890-136
![]() |
Heidolph
019255960 |
250 L | 5596 ECP |
Each for $69,050.00
|
|
Description
- Manufactured using reliable, non-proprietary components
- Designed to cover a large field of applications in laboratories and research facilities serving the academic, biotechnological, food, and animal care markets
- Standard features include multi-color touch screen panel, built-in memory, internal battery backup, and multiple access levels for added security
- Fully jacketed chamber and doors are constructed from long lasting 316L grade stainless steel material with superior corrosion resistance
- Autoclave doors are designed with a number of independent mechanical and digital safety features
- Piping, fittings, and components are available for clean steam applications to use for tissue culture work, sterile water preparation and other special processes
- Steam is provided to the autoclave from an electric carbon steel steam generator
- Air removal is achieved by evacuating air from the chamber with a water ejector vacuum pump
- Includes 14 pre-set programs (up to 20 customizable) that range in temperature from 105°C to 137°C
- Standard programs are set to handle: Sterilization of Liquids, Gravity Cycles, Prevacuum Cycles, Air Removal and Vacuum Leak (Test Programs)
- Built-in printer provides real-time cycle data including the pressure, temperature, change of phase, alarms and a summary at the end of the cycle
Specifications
3-Phase, 208/480 V | |
2 | |
Liquids, Glassware, Utensils (Wrapped or Unwrapped), and Solids | |
Non-sterile | |
105°C to 137°C |
Alphanumeric, Thermal (Built-in) | |
Sterilization | |
Autoclave | |
221°F to 278°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title