Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Laser and Ink Jet Outdoor Vinyl Right-to-Know Labels - NFPA Diamond
Outdoor Vinyl (B-745) is designed for printing safety signs and labels and features a printable topcoat specially formulated for laser printers and toners.
Supplier: Brady™ 59253
Description
- Pre-Printed Right-to-Know labels allow the printer to produce 5-color chemical labels in a single, black print pass
- High resolution, good solvent and smudge resistance, moderate to high temperature performance
- Excellent chemical, oil and water resistance
- Average outdoor durability is 3-5 years
Specifications
Not Autoclavable | |
Label | |
Blue/Red/White/Yellow | |
Vinyl | |
Laser Printers | |
2 | |
25/Pk. | |
7 x 5 in. (W x H) | |
5 x 7 in. | |
254 mm |
ASTM D 2979 | |
Permanent Acrylic | |
Label | |
Label | |
Pack of 25 sheets each 2 labels | |
English | |
Rectangle | |
0.1016 mm | |
7 in. | |
5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction