Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Laser Line Medium Head Cutters
Laser Line Medium Head Cutters with small head shape allow better access while cutting in tight spaces.
Supplier: Excelta™ 9142E
Description
- Induction hardened carbon tool steel
- Available in semi-flush, maximum flush or optimum flush cut
- Edges hardened to RHC 63-65
- Dual leaf springs
- ESD safe cushion grips
Specifications
Cutters | |
Medium round | |
15.24 cm | |
0.002 to 0.032 in. | |
ESD-safe soft foam cushion | |
0.25 in. |
Extreme precision | |
6 in. | |
Carbon Tool Steel (1%) | |
Optimum flush | |
Induction hardened to 64/65 rockwell ''C'' cutting blades, Stainless Steel leaf springs |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction