Learn More
Brady™ Laser Printable Inserts
For laser printers. Brady Laser Printable Inserts are made of B-124 non adhesive paper and also used as 110 terminal block marking for telecommunications.
$106.10
Specifications
Finish | Matte |
---|---|
Material | Paper (B-124) |
Product Type | Laser printable insert |
For Use With (Application) | Cable and wire marking, Panel labeling, Voice and data identification |
For Use With (Equipment) | Laser Printers |
Catalog Number | Mfr. No. | Color | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
19-112-769
|
Brady™
LAT176124 |
White | 5 x 0.95 cm (W x H) | 1.97 x 0.375 in. (W x H) |
Pack of 1000 for $106.10
|
|
|||
19-112-762
|
Brady™
LAT175124BL |
Blue | 7.77 x 1.27 cm (W x H) | 3.062 x 0.5 in. (W x H) | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-112-764
|
Brady™
LAT175124GR |
Green | 7.77 x 1.27 cm (W x H) | 3.062 x 0.5 in. (W x H) | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-112-763
|
Brady™
LAT175124BR |
Brown | 7.77 x 1.27 cm (W x H) | 3.062 x 0.5 in. (W x H) | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-112-765
|
Brady™
LAT175124GY |
Gray | 7.77 x 1.27 cm (W x H) | 3.062 x 0.5 in. (W x H) | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-112-766
|
Brady™
LAT175124OR |
Orange | 7.77 x 1.27 cm (W x H) | 3.062 x 0.5 in. (W x H) | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-112-767
|
Brady™
LAT175124PL |
Purple | 7.77 x 1.27 cm (W x H) | 3.062 x 0.5 in. (W x H) | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-112-768
|
Brady™
LAT175124RD |
Red | 7.77 x 1.27 cm (W x H) | 3.062 x 0.5 in. (W x H) | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-112-771
|
Brady™
LAT177124OR |
Orange | 20 x 1.19 cm (W x H) | 7.9 x 0.475 in. (W x H) | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Specifications
Matte | |
Laser printable insert | |
Laser Printers |
Paper (B-124) | |
Cable and wire marking, Panel labeling, Voice and data identification | |
Rectangle |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.