Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ Handheld Digital Automotive Refractometer

Laxco™ Handheld Digital Automotive Refractometers are portable, reliable and accurate for checking the freeze point of coolant, brake fluid levels, diesel exhaust fluids and battery fluid concentrations.

$535.00 - $548.50

Specifications

Includes Digital refractometer, Rubber grip, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, Manual
Weight (Metric) 90g
Calibration Distilled water
Dimensions (L x W x H) 25 x 58 × 121mm
Display LCD
View More Specs

Includes: Digital refractometer, Rubber grip, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, Manual

Products 4
Catalog Number Mfr. No. Type For Use With (Application) Price Quantity & Availability  
Catalog Number Mfr. No. Type For Use With (Application) Price Quantity & Availability  
RHDP601
View Documents
Laxco™
RHDP601
Automotive multi-check Windshield wiper fluid, Coolant, Battery Each for $548.50
Add to cart
 
RHDP602
View Documents
Laxco™
RHDP602
Automotive DEF DEF Each for $535.00
Add to cart
 
RHDP603
View Documents
Laxco™
RHDP603
Automotive E.P. Coolant Each for $535.00
Add to cart
 
RHDP604
View Documents
Laxco™
RHDP604
Automotive E.P. Brake fluid Each for $548.50
Add to cart
 
Description

Description

Laxco™ Digital handheld Refractometers are designed to fit into the palm of your hands, and easy to operate. Their compact design allows them to be taken anywhere you need them to go with its IP65 ingress protection water and dust. .

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

 

  • Compact, lightweight design for easy portability
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well for great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • IP65 rating for protection against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracyPowered by a single AAA battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times, and displays the mean value
  • Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Removable grip for easy cleaning
  • Hanging strap to prevent accidentally dropping the unit
  • Single button calibration with distilled water
  • 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or the surface it is sitting on
  • 1-Year warranty

 

AUTOMOTIVE MODELS

Engine coolant freeze points and battery fluid levels are one of the most important things when maintaining a proper working vehicle. This is even more important when in areas of extremely cold temperatures. The Laxco™ Handheld Digital Automotive Refractometers measures vital coolant freeze point levels of Ethylene and Propylene Glycol based coolants to insure that your engine radiator won’t freeze.

Warranty and Services

2 years

Specifications

Specifications

Digital refractometer, Rubber grip, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, Manual
Distilled water
LCD
1×AAA battery
Linear
0 to 40°C
90g
25 x 58 × 121mm
IP65
>0.2ml
Yes
0.1°C
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit