Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Layout Table

Provides sturdy maple base to work on projects.
Supplier: Diversified Spaces™ CT200P48
Description
- 1.25 in. almond colored plastic laminate
- Constructed of solid maple and maple veneers
- Natural with chemical resistant UV finish
- Unit with 36 in. width has one grommet hole and 48 in. and 60 in. width units have two grommet holes
Compliance
SEFA
Specifications
MAS Certified Green | |
76.2 cm | |
27 in. | |
Maple | |
48 in. | |
No | |
Layout Table |
30 in. | |
Natural with chemical resistant UV | |
68.5 cm | |
Limited Lifetime | |
121.9 cm | |
Almond colored plastic laminate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title