Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Grain Cowhide Leather Drivers Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Quality grain cowhide leather
- Double shirred elastic wrist
- Bound hem
- Straight thumb
- Gunn cut
Specifications
Cuff Material | Elastic |
Color | Natural |
Hand | Specific |
Latex Free | Yes |
Material | Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | X-Large |
Style | Gunn |
Glove Cuff Color | Blue |
Glove Cuff Style | Open |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction