Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Tensor™ LED Adjustable Gooseneck Desk Lamp

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 10C002

Catalog No. 11-990-113


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 20in. height
  • Integrated LED, energy efficient light source
  • Portable 5.7in. diameter base
  • 5 ft. cord
  • Painted silver finish
  • Adjustable gooseneck for maximum versatility in adjustment
  • On/Off toggle switch on base
  • Lumens 200
  • Made in China

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

One Year Limited Warranty

Specifications

Specifications

120V
LED Desk Lamp
Desk Lighting and Task Lighting
Base: 5.7in. Diameter Base; Arm: Coated Gooseneck; Switch: Rotary off/on; Color: Black
20in. Reach
LED TENSOR
2.8w
ETL Listed for UL AND ETL
LED bulb
5 ft. cord
200 lm, 3700 K LED lamp supplied draws just 2.8w
Metal/Plastic
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit