Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Tensor™ LED Architect Desk Lamp with Clamp Attachment Included

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 10C005

Catalog No. 11-990-116


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 19in. reach
  • Integrated LED, energy efficient light source
  • Portable 5.9in. diameter base
  • 5 ft. cord
  • Black finish
  • Adjustable architect arms
  • Inline on/off switch on cord
  • Clamp attachment included for maximum versatility
  • Made in China

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

One Year Limited Warranty

Specifications

Specifications

ETL Listed for UL AND ETL
LED bulb
5 ft. cord
300 lm, 3700 K LED lamp supplied draws just 2.8w
Metal/Plastic
2.8w
Desk Lighting and Task Lighting
Base: Clamp attachment included for Maximum Versatility; Arm: Swingarm; Switch: Inline on/off; Color: Black
19in. Reach
LED TENSOR
120V
LED Desk Lamp
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit