Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ LED Sign Projector: CAUTION FORKLIFT TRAFFIC
Click to view available options
Material:
Aluminum
Description
- 9 x 6 x 5 in. housing case is heavy-duty cast aluminum
- Air cooling technology prevents overheating
- CREE high power LED chip delivers high performance
- Long-life 30,000 hour low energy efficient LED bulb
- Operates on 110 V, with 3 ft. power cord and 3-prong plug
- Remote control and built-in mounting bracket included
- Sign image can rotate or be locked in one position
- Glass insert printed lens is interchangeable
- IP65 rated for damp environments; not recommended for outdoor use
- Viewing distance by light level: complete dark (262 ft.), dim light (65 to 164 ft.), bright light (49 ft.)
- 2 year limited manufacturer warranty
- CE and RoHS certified
Specifications
Specifications
Finish | Plastic |
Material | Aluminum |
Quantity | 1 Sign |
Adhesive Type | Non-adhesive |
Mounting Type | Bracket |
Shape | Round |
Languages | English |
Displayed Text | CAUTION FORKLIFT TRAFFIC |
Product Type | Caution Sign |
Color | Black, Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction