Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ LED Task Lamp Clamp-On

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 7904 BLACK

Catalog No. 11-990-137


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 25 in. flexible reach
  • VC-11 clamp
  • 3 in. x 3 in. compact shade
  • 9 ft. grounded cord & plug
  • 3.75W - 6W Led lamp
  • Retains 100% of lumen output through its 40,000 hour life
  • Annual energy cost is reduced by 80% when it replaces a 20 watt Halogen lamp
  • Ruggedly built
  • Epoxy coated durable all metal construction
  • Brilliant white light delivered exactly where needed
  • Safe 12V transformer integrated in base
  • Made in USA

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

3-Year Limited Warranty

Specifications

Specifications

Desk Lighting and Task Lighting
Length of Chord: 9.0 ft.
Length of Chord: 2.73m
LED TASK
120
LED TASK lamp
Base: LED task with clamp on;
Arm: Die cast metal head and base;
Switch: Rotary off/on;
Color: Black
63.5cm
525 lm, 3000 K LED lamp supplied draws just 6W
Metal
6W
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit