Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ LED Task Lamp Clamp-On

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 7840 BLACK

Catalog No. 11-990-134


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 22 in. reach
  • 6 watt LED lamp
  • 35,000 hour life
  • 20 degree beam spread
  • Die cast metal head and base
  • 9 foot 18/3 cable
  • Rubber boot switch
  • All metal construction
  • Energy efficient, clarity enhancing LED bulb produces bright, white light
  • Made in USA

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

3-Year Limited Warranty

Specifications

Specifications

Desk Lighting and Task Lighting
Length of Chord: 9.0 ft.
Length of Chord: 2.73m
LED TASK
120V
LED TASK light
Base: LED task lamp with clamp mount and Die casr metal head and base;
Arm: Die cast metal head and base;
Switch: Rubber boot switch;
Color: Black
55.8cm
370 lm, 3000 K lamp supplied draws at just 6W
Metal
6W
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit