Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems Microtome Low-Profile Blades

$2610.00 - $2630.00

Specifications

Dimensions (L x W) 3.15 x 0.31 in. (8 x 0.78cm)
Length (English) 3.15 in.
Length (Metric) 8cm
Width (English) 0.31 in.
Width (Metric) 0.78cm
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
23-021-552
View Documents
Leica Microsystems
39MC052P
ParaCut Blades 52
Case of 10 for $2,630.00
Add to cart
 
23-021-554
View Documents
Leica Microsystems
39MC026C
CryoEdge Blades
Case of 10 for $2,610.00
Add to cart
 
Description

Description

Specifications

Specifications

3.15 x 0.31 in. (8 x 0.78cm)
8cm
0.78cm
0.01 in.
3.15 in.
0.31 in.
Low
0.02cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit