Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LevGo smartPicks™ Toothpick Inoculation Pick, USA Made
USA made wooden toothpicks for laboratory colony picking. Smallest one fits 15 mL tube and can be used without breaking; just pick, drop, and close.
Supplier: LevGo 18128NP
Description
- Available in 3 convenient sizes, 1.28, 2.5 and 6 inch to accommodate various transfer, inoculating and streaking needs.
- Available in Semi (blunt) or needle point.
- Made in the USA in an ISO 9001: 2008, ISO 13485 : 2003 & FDA registered facility
- 100% USA grown White Birch
- Autoclavable
- Environmentally Friendly - Naturally Biodegradable
- smartPicks Mini 1.28 in. Toothpicks eliminate the pick removal step.
- Autoclave
- Pick your colony
- Drop the Mini Pick into your liquid
- Close the cap. Done. No pick removal step
Specifications
Toothpick | |
Autoclavable | |
Yes | |
Non-sterile | |
FDA requirements for food service | |
2000/Pk. | |
32.5 mm |
100% USA-Grown White Birch | |
Needle Point | |
Mini | |
Natural | |
To accommodate various transfer, inoculating, and streaking needs. | |
1.28 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction