Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Lexa™ GoggleGear™
Wider view than traditional impact goggles
Specifications
Certifications/Compliance | ANSI Z87.1-2010-High Impact; CSA Z94.3-2007 standards |
---|---|
Lens Type | Anti-fog |
Lens Tint | Clear |
Product Type | Safety goggles |
Frame Color | Black |
Alert:
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Catalog Number | Mfr. No. | Includes | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Size | Price | Quantity & Availability | ||||
19-145-423
|
3M™
7100075727 |
Foam backing seals, Top and bottom vent channels, headband frame | Medium | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-145-424
|
3M™
7010045732 |
Foam backing seals, Top and bottom vent channels | Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Clear lens absorbs 99.9% UV
- Top and bottom vent channels increase airflow, minimize fogging
- A soft foam flange seals the entire lens perimeter to help keep out particulates
- Comfortable enough to wear all day
- 3M Catalog# 16617-00000-10 , 3M Catalog# 16618-00000-10
Order Info
Available with adjustable temple for individualized fit or headband for secure fit in active applications.
Compliance
Meet ANSI™ Z87.1-2010 and CSA Z94.3-2007 standards.
Specifications
ANSI Z87.1-2010-High Impact; CSA Z94.3-2007 standards | |
Clear | |
Black |
Anti-fog | |
Safety goggles | |
Anti-fog hardcoat |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title