Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Liberty Green 2970SL Series Nitrile Gloves

Unsupported gloves feature embossed grip on palm and fingers to ensure secure grip on wet objects.

$31.60

Specifications

Material Nitrile
Length (English) 13 in.
Length (Metric) 33 cm
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-120-2522A
Encompass
View Documents
Liberty
2970SLS
Small
Dozen of 12 for $31.60
Case of 12 DZ for $233.16
Add to cart
 
19-120-2522B
Encompass
View Documents
Liberty
2970SLM
Medium
Dozen of 12 for $31.60
Case of 12 DZ for $233.16
Add to cart
 
19-120-2522E
Encompass
View Documents
Liberty
2970SL2X
2X-Large
Dozen of 12 for $31.60
Case of 12 DZ for $233.16
Add to cart
 
Description

Description

Green nitrile gloves with embossed grip on palm and fingers

  • Unsupported
  • Flock-Lined
  • 15 mil
  • Length: 13 in.

Specifications

Specifications

Nitrile
13 in.
33 cm
SDS
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit