Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ HPLC Cartridge, 250-3

Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma LiChroCART™ HPLC Cartridge, 250-3 comes with customized packing (please specify packing material) and is 250mmL x 3mmI.D.

$733.00 - $1188.00

Specifications

Column Type LiChroCART™ HPLC Cartridge
Length (Metric) 250 mm
Diameter (Metric) 3 mm
Packing Material Customized (specify packing material)
View More Specs

Products 6
Catalog Number Mfr. No. Stationary Phase Mobile Phase Compatibility Price Quantity & Availability  
Catalog Number Mfr. No. Stationary Phase Mobile Phase Compatibility Price Quantity & Availability  
M1501777075
View Documents Promotion Details
MilliporeSigma™
1.50177.7075
DIOL5 RP (reversed-phase, when in mode) & NP (normal-phase)
Each for $774.50
Add to cart
 
M1501777076
View Documents Promotion Details
MilliporeSigma™
1.50177.7076
NH2 RP (reversed-phase, when in mode) & NP (normal-phase)
Each for $774.50
Add to cart
 
M1501777109
View Documents Promotion Details
MilliporeSigma™
1.50177.7109
60 SI NP (normal-phase)
Each for $733.00
Add to cart
 
M1501777139
View Documents Promotion Details
MilliporeSigma™
1.50177.7139
RP8 RP (reversed-phase)
Each for $995.50
Add to cart
 
M1501777184
View Documents Promotion Details
MilliporeSigma™
1.50177.7184
RP18 RP (reversed-phase)
Each for $1,188.00
Add to cart
 
M1501777174
View Documents Promotion Details
MilliporeSigma™
1.50177.7174
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Specifications

Specifications

LiChroCART™ HPLC Cartridge
250 mm
3 mm
Customized (specify packing material)
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit