Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Life Science Analyzer: BioMate™ 3S Spectrophotometer

This product is discontinued. Please check out the Thermo Scientific™ BioMate™ 160 UV-Visible Spectrophotometer.

Manufacturer:  Thermo Scientific™ 840208300

 View more versions of this product

Catalog No. 14-386-503


Add to cart

Description

Description

This product is discontinued. Please check out the Thermo Scientific™ BioMate™ 160 UV-Visible Spectrophotometer.

This product is discontinued. Please check out the NEW Thermo Scientific™ BioMate™ 160 UV-Visible Spectrophotometer.
Specifications

Specifications

USB Type A port for USB memory device (front panel)
USB Type B port for optional computer connectivity (rear panel)
USB Type A port for external printer (rear panel)
0.1, 0.2, 0.5, 1.0, 2.0, 5.0 nm
41 cm
Dual Silicon Photodiodes
<0.0005A/hr
9 in.
USB cable, USB memory device
Sealed membrane with tactile response keys
<0.00025 at 0.0A;
<0.00050 at 1.0A;
<0.00080 at 2.0A;
RMS at 260 nm
±0.005A at 1.0A
Up to 3.5A at 260 nm
Up to 3600 nm/min
<0.08%T at 220, 340 nm (Nal, NaNO2); <1.0%T 198-200 nm (KCI)
±1.0 nm
±0.5 nm
8.6 kg
33 cm
Single cell holder and automated 6-cell changer standard
16 in.
BioMate 3S Spectrophotometer
Graphical with LCD backlight; 9.7 x 7.1 cm (3.8 x 2.8 in)
Selected automatically, 100-240V; 50-60Hz
23 cm
RS-232-C Bidirectional
Xenon Flash Lamp (5 years, 3 years guaranteed)
Dual Beam with Internal Reference Detector
-0.1A - 4.0A; -1.5 - 125%T; ±9999C
Internal printer:
40 column internal (text and graphics)
Included with PNs 840-208100 and 840-209800
Optional accessory for PNs 840-209700

External Printer Support:
Expernal printer with USB connection and HP PCL 3.0 or higher printer language support
1.8 nm
BioMate 3S Spectrophotometer
In Germany, France, and Spain use Catalog #840-209900
190 - 1,100 nm
19 lb.
13 in.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit