Thermo Scientific™ LifterSlips™ Cover Slips for Microarray Slides Available on GSA/VA Contract for Federal Government customers only.

Accommodate various hybridization solution volumes with Thermo Scientific™ LifterSlip™ Cover Slips for Microarray Slides.

Manufacturer: Thermo Scientific™ 22X60I24861001LS

 View more versions of this product

Catalog No. 22-035-805

  Check Availability
Add to Cart

    Specifications

    Thickness (Metric) 0.17 to 0.25mm
    Size (Metric) 60 x 22mm
    Volume (Metric) 75µL
    Quantity 39 oz.
    Length (Metric) 60mm
    Width (Metric) 22mm

    Accommodate various hybridization solution volumes with Thermo Scientific™ LifterSlip™ Cover Slips for Microarray Slides. This product prevents glass-to-glass contact between cover slip and microarray.

    • Standard thickness number 2 (tolerance 0.17–0.25mm)
    • Printed raised edges enable easy injection and uniform dispersal of hybridization solution under prepositioned cover slips
    • Capillary attraction wicks solution under cover slip and keeps the LifterSlip in place

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit