Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon Lightweight Plastic Racks
Economical and unbreakable.
$12.17 - $32.75
Specifications
Autoclavable | Not Autoclavable |
---|---|
Dimensions (L x W) | 7.5 x 2.37 in. (19 x 6cm) |
Material | HDPE |
Positions | 12 |
Type | Tube Rack |
Description
Three-tiered polyethylene test tube rack provides better support.
Specifications
Not Autoclavable | |
HDPE | |
Tube Rack | |
19 cm | |
6 cm |
7.5 x 2.37 in. (19 x 6cm) | |
12 | |
7.5 in. | |
2.37 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title