Learn More
Description
- Zinc-plated stamped steel clamp securely holds two burettes.
- Compatible with rods up to 0.75 in. diameter
- Distance between burettes is 18.4 cm (7.25 in.)
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Burette Clamp |
| Material | Steel |
| Color | Silver |
| Jaw Type | Spring Loaded |
| Diameter (Metric) Inside | 0.75 in. |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

