Thermo Scientific™ Lindberg/Blue M™ 1100°C Tube Furnaces

Conduct heating applications faster than conventional furnaces with this tube furnace which has double-shell construction and variable density insulation.

Manufacturer: Thermo Scientific™ STF55346C

 View more versions of this product

Catalog No. 10-472-76

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Dimensions (L x W x H) Exterior 17 x 35 x 21 in. (43.2 x 88.9 x 53.3cm)
    Electrical Requirements 208/240V 50/60Hz
    Includes Two tube adapters
    Diameter (English) Process Tube 1 to 3 in.
    Diameter (Metric) Process Tube 2.5 to 7.5cm
    Display LED; temperature and setpoint in °C or °F
    Height (English) Exterior 21 in.
    Height (Metric) Exterior 53.3cm
    Hertz 50/60Hz
    Length (English) Exterior 17 in.
    Length (Metric) Exterior 43.2cm
    Shipping Weight (English) 225 lb.
    Shipping Weight (Metric) 102kg
    Temperature Control Three-zone programmable controllers - single program w/16 segments
    Temperature Range (Metric) 100° to 1100°C
    Voltage 208/240V
    Width (English) Exterior 35 in.
    Heated Zone 6/12/6 in.
    Power Consumption 3800w
    Width (Metric) Exterior 88.9cm

    Conduct heating applications faster than conventional furnaces withThermo Scientific™ Lindberg/Blue M™ 1100°C Tube Furnaces, which benefits from design elements such as  double-shell construction and variable density insulation to enhance performance.
    Not available in Europe

    Performance Features

    • Three zones, three programmable controllers (one for each zone)
    • Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process without overshoot
    • Single program with multiple segments for ramp (up/down) and dwell (timed hold) temperature control
    • Adjustable high-limit overtemperature protection
    • Simultaneous LED display of temperature and setpoint in °C or °F

    Design Features

    • Flexible design—can be used for a variety of applications
    • Innovative use of venting and insulating air spaces create lower exterior surface temperatures
    • Moldatherm™ insulation for quick heatup and cooldown
    • Long-life Type K thermocouple
    • Accepts an array of tube adapters; one set of (2) tube adapters included
    • RS485 digital communications port available as an option; allows controller to be connected to a PC for remote monitoring and control

    Includes:

    One set of two tube adapters

    Requires:

    Power cord and hardwiring

    Recommended for:

    • Annealing
    • Crystallizing
    • Calibration
    • Heat Treating

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit