Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces

Configure this split-hinge tube furnace for horizontal or vertical use. Features independent digital temperature control modules for ease of use.

Manufacturer:  Thermo Scientific™ HTF55322C

 View more versions of this product

Catalog No. 10-480-03


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

Configure Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces for horizontal or vertical use. Features independent digital temperature control modules (sold semperately) which are available in standard or programmable options.
Not available in Europe

  • Moldatherm™ LGO™ heating element modules for superior radial and linear temperature uniformity and fast heatup and cooldown
  • Long-life, energy-efficient elements require little or no maintenance
  • Unique cabinet design achieves lower exterior surface temperature
  • Heat-reflecting element support assembly creates two highly effective insulating air spaces
  • Compact cabinet with high temperature-resistant painted finish
  • Accepts interchangeable Moldatherm tube adapters
  • Long-life Platinel™ II thermocouple(s) with 10ft. compensated lead wire and polarized plug

Three Zone Models

  • Three independent power circuits (zones) with independent thermocouples for control references
  • Full adjustment of each zone over entire operating range to 1200°C
  • Center zone uniformity achieved and operating length maximized through adjustable profiling of end zones by independent controller
  • Temperature uniformity achieved with independent setpoint of end zones higher or lower than center

Requires:

Independent digital temperature control module

Description & Specifications

Specifications

17 x 23 x 16 in. (43.2 x 58.4 x 40.6cm)
1 to 3 in.
LED
16 in.
50/60Hz
43.2cm
55kg
100° to 1200°C
23 in.
208/240V 50/60Hz
2.54 to 7.62cm
12 in.
40.6cm
17 in.
120 lb.
Independent CC58114C
208/240V
58.4cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit