Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ 1500°C General-Purpose Tube Furnaces

Featuring integral control designed for a range of applications which require processing flexibility with fast heatup and recovery.

Manufacturer:  Thermo Scientific™ STF55433C1

 View more versions of this product

Catalog No. 10-549-191

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Featuring integral control designed for a range of applications which require processing flexibility with fast heatup and recovery. Thermo Scientific™ Lindberg/Blue M 1500°C General-Purpose Tube Furnaces incorporate Moldatherm™ insulation to increase temperature uniformity, improve energy efficiency and to maintain low exterior cabinet temperatures during operation.
Not available in Europe

  • Accommodate 1in., 2in. and 3in. O.D. process tubes (customer supplied)
  • Silicon carbide heating elements positioned above and below tube works with Type “R” thermocouple to stabilize temperature
  • Microprocessor-based PID programmable control (proportional, integral, derivative) prevents overshoot
  • Available with Single Program/Multiple Segment or Multiple Program/Multiple Segment Programmable Controller
  • Program(s) and segment(s) for ramp (up and down) and dwell (timed hold) temperature control
  • Adjustable high limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Temperature display in °C or °F
  • Optional Overtemperature Control (OTC) on Multi-Program/Multi-Segment model
Specifications

Specifications

Multisegment, Single Program
50/60 Hz
Integral
30.5 cm
Moldatherm
500°C to 1500°C
LED
2.54 to 7.62 cm
1 to 3 in.
SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit