Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ 1700°C Tube Furnaces Available on GSA/VA Contract for Federal Government customers only.

Achieve rapid heat up, recovery and cool down with a tube furnace that delivers outstanding energy release, reducing thermal process cycle time.

Manufacturer:  Thermo Scientific™ STF54434C

 View more versions of this product

Catalog No. 10-467-206


Add to cart

Description

Description

Achieve rapid heat up, recovery and cool down with a tube furnace that delivers outstanding energy release, reducing thermal process cycle time. Thermo Scientific™ Lindberg/Blue M™ 1700°C Tube Furnaces feature heating elements with unique right-angle bend and sidewall mounting to deliver exceptional energy release, reduced thermal process cycle time, and cost savings through quicker throughput. Thermo Scientific™ Moldatherm™ graduated-density insulation provides safety, performance and outstanding radial and linear temperature uniformity with resistance to thermal shock.
Not available in Europe

  • Heating elements tolerate rapid cycling over extended periods; elements are easily replaceable without the need to match resistance values
  • Type “B” thermocouples assure accurate temperature measurement and long thermocouple life; 10ft. compensated lead wire with polarized plug included
  • Moldatherm graduated density insulation adds to safety and performance by forming enhanced insulation protection between the high-temperature chamber and exterior cabinet surface
  • Double shell construction and convection cooling design reduces exterior surface temperature
  • Removable louvered panels provide easier access to heating elements and thermocouple
  • Temperature range: 500°C to 1700°C

Requires:

Independent digital temperature control module, available separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

7.6 cm
16 in.
22 in.
43 kg
40.6 cm
500°C to 1700°C
55.9 cm
95 lb.
208/240 V 50/60 Hz
Temperature Controller
12 in.
19 in.
3 in.
48.3 cm
50/60 Hz
5000 w
Independent
208/240 V
16 x 22 x 19 in. (40.6 x 55.9 x 48.3 cm)
SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit