Thermo Scientific™ Lindberg/Blue M™ General-Purpose Circulating Water Baths

Lindberg/Blue M General-Purpose Circulating Water Baths combine a contemporary cabinet design with advanced microprocessor control.

Manufacturer: Thermo Scientific™ WB1140A1

 View more versions of this product

Catalog No. 15-453-425

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Display Digital
    Heat Up Time 234 min.
    Height (English) Interior 9.5 in.
    Height (Metric) Exterior 37cm
    Hertz 50/60Hz
    Length (English) Exterior 46 in.
    Temperature Range (Metric) 5 above ambient to 100°C
    Width (Metric) Exterior 51cm
    Width (Metric) Interior 46cm
    Description 100.7L; 120V
    Dimensions (D x W x H) Interior 36 x 18 x 9.5 in. (91 x 46 x 24cm)
    Bath Volume 100.7L (26.6 gal.)
    Voltage 120V
    Control Microprocessor
    Depth (English) Interior 36 in.
    Depth (Metric) Interior 91cm
    Height (English) Exterior 14.5 in.
    Height (Metric) Interior 24cm
    Length (Metric) Exterior 117cm
    Pump Type Centrifugal
    Shipping Weight (English) 105 lb.
    Shipping Weight (Metric) 48kg
    Temperature Resolution 0.1°C
    Dimensions (L x W x H) Exterior 46 x 20 x 14.5 in. (117 x 51 x 37cm)
    Electrical Requirements 120V 50/60Hz
    Amperage 21A
    Temperature Uniformity ±0.1°C
    Wattage 2490w (8188 BTU/hr.)
    Width (English) Exterior 20 in.
    Width (English) Interior 18 in.
    Certifications/Compliance UL, cUL

    Thermo Scientific™ Lindberg/Blue M General-Purpose Circulating Water Baths combine a contemporary cabinet design with advanced microprocessor control. High-strength cabinet construction with 304 stainless-steel interior tanks withstand the most critical applications in demanding laboratory environments. A range of accessories are available to suit a variety of laboratory or process applications.

    • Microprocessor with RTD probe provides simple, accurate and repeatable temperature control while optimizing control parameters during operation
    • Digital temperature display simultaneously reads setpoint and water temperature
    • Recessed control module protects against dirt and moisture
    • Single-stage centrifugal pump with independent supply/return ports for maximum circulation
    • Reversible stainless-steel rack allows for optional reduction of working depth by 2in. (5cm)

    Adjustable High-Limit Control

    • Prevents critical process overtemperature conditions at any point over the operating range
    • Protects bath and load
    • Interrupts heat and flashes visual warning
    • Automatically resets when temperature returns to normal
    • Fixed overtemperature safety, factory set 105°C, shuts off bath power; push-button manual reset

    Construction

    • Integrated industrial-strength pump for internal circulation maintains precise temperature uniformity throughout the liquid medium
    • Rounded corners for better water circulation, improved uniformity and easier cleaning
    • Built-in drain with ON/OFF valve
    • Moisture-proof blanketed fiberglass insulation surrounds water chamber—improves temperature stability and energy efficiency
    • 304 stainless-steel construction resists chemicals, simplifies cleaning
    • Long-life heating elements for quick response to controller
    • Nonskid rubber feet protect the lab bench
    • Attractive front panel bezel for easy cleaning

    Includes: Reversible stainless-steel rack, temperature probe, 10ft. (3m) power cord with plug, and mounting clip for immersion glass thermometer (thermometer sold separately). Gable covers are not included, but are a recommended accessory (must be ordered separately).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit