Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces

Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Suitable for a variety of industrial and laboratory applications.

Manufacturer: Thermo Scientific™ BF51848C1

 View more versions of this product

Catalog No. 10-549-237

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Dimensions (D x W x H) Interior 4 x 8 x 4 in. (10.2 x 20.3 x 10.2cm)
    Certifications/Compliance UL
    Depth (Metric) Interior 10.2cm
    Height (Metric) Exterior 44.4cm
    Length (English) Exterior 20 in.
    Power Consumption 1800w
    Shipping Weight (English) 55 lb.
    Width (English) Exterior 15 in.
    Width (English) Interior 8 in.
    Width (Metric) Exterior 38.1cm
    Width (Metric) Interior 20.3cm
    Dimensions (L x W x H) Exterior 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4cm)
    Electrical Requirements 208/240V 50/60Hz
    Capacity (Metric) 1.99L
    Depth (English) Interior 4 in.
    Height (English) Exterior 17.5 in.
    Height (English) Interior 4 in.
    Height (Metric) Interior 10.2cm
    Hertz 50/60Hz
    Length (Metric) Exterior 50.8
    Shipping Weight (Metric) 25kg
    Temperature Control Multiple Seg/1 Prog/OTP
    Temperature Range (Metric) 100° to 1100°C
    Voltage 208/240V

    Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces include unique insulation and heating element composites, and are available in several popular chamber sizes to meet the most demanding laboratory applications. Advanced engineering and specialized construction techniques include variable density insulation, double shell cabinets, long-life heating elements and horizontal side swing doors.
    Not available in Europe

    Advanced engineering and specialized construction techniques include variable density insulation, double shell cabinets, long-life heating elements and vertical, horizontal side swing or swing down doors.

    Microprocessor-based Control

    • Selectable self-tuning feature sets best control parameters for the thermal process
    • PID control (proportional, integral, derivative) prevents overshoot
    • Main power ON/OFF switch on control panel
    • Controlled heat-up rate eliminates thermal shock to materials
    • Quick heat-up and cool-down rates
    • Adjustable high-limit overtemperature protection
    • Simultaneous LED display of actual temperature vs. setpoint
    • Can be configured to display temperature in either °C or °F

    Construction

    • Unique double wall minimizes exterior surface temperatures for operator safety and energy efficiency
    • Side-hinge door for convenient operation and full chamber access
    • Long-life Type K thermocouple
    • Air vent (1in. dia., top) and air inlet (0.375in. dia., rear) for inert atmosphere exchange; will experience some leakage at door
    • Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage
    • Energy-efficient Moldatherm insulation with embedded heating elements
    • Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimizes exposure to end-user

    Digital, Single-Setpoint Controller

    • Single segment, single setpoint, one ramp to setpoint

    Digital Single-Program, Multiple-Segment Programmable Controller

    • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

    Ordering Information:

    Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace. Up to 30 units can be connected to one PC.

    Includes:

    10ft. power cord except 1.5 cu. ft. models which require customer-supplied power cord or hardwiring.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit